Shop All Carbide End Mills
Micro 100
Carb End Mill, 1/16 In, 4FL, CC, AlTiN Coat
Mfr # GEC-062-4-005X
Zoro # G8394005
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 0.005 in
- Measurement System Fractional Inch
- Overall Length 1 1/2 in
- Milling Diameter 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # GEC-062-4-005X
- Zoro # G8394005
- UPC # 728709131503
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 0.005 in |
Overall Length | 1 1/2 in |
Milling Diameter | 1/16" |
Length of Cut | 3/16 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/16 in |
Description
Corner Radius End Mill, 1/16 in Milling Dia., Carbide, AlTiN, Straight, Fractional Inch, 0.005 in, 3/16 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Ball End Mill, Single End, 1/2", Cobalt (44321CC)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0220 In (19640)
- DRILL AMERICA DWC1INCH 1" Cobalt Roughing End Mill (DWC1INCH)
- WESTWARD Rubber Foot (CP-50-30)
- MICRO 100 Carbide End Mill, 1/16, Cut 1/8, 3 FLT (SEM-062-03X)
- MICRO 100 Carbide End Mill, 9/64, Cut 1/4, 4 FLT (SEM-140-04)
- MICRO 100 Carbide End Mill, Dia 3/16, Cut L 5/8 (ARM-187-5)
- MICRO 100 Carb End Mill, 5/16 In, 4FL, CC, Uncoated (GEM-312-4)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, Uncoated (GLR-187-2)
- MICRO 100 Carbide End Mill, Dia 3mm, Cut L 15mm (EMSM-030-2)
- COBRA CARBIDE Endmill, Double End Stub Uncoated, 3/32, End Mill Style: Square (28038)
- Micro 100 Carbide End Mills