Shop All Carbide End Mills
Micro 100
Carb End Mill, 1/16 In, 3FL, CC, AlTiN Coat
Mfr # GEC-062-3-005X
Zoro # G8439042
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 0.005 in
- Measurement System Fractional Inch
- Milling Diameter 1/16"
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # GEC-062-3-005X
- Zoro # G8439042
- UPC # 728709131466
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 0.005 in |
Milling Diameter | 1/16" |
Overall Length | 1 1/2 in |
Length of Cut | 3/16 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/16 in |
Description
Corner Radius End Mill, 1/16 in Milling Dia., Carbide, AlTiN, Straight, Fractional Inch, 0.005 in, 3/16 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, Tool Steel, 0.3890 in. dia. (141238900)
- FEIN Shear Blade, Plunger and Fixed (31308072000)
- EAGLE TOOL US Switch Bit Hex Driver Set (ETAKIT1)
- VERMONT GAGE Adj. No Go Ring Gage, #6-40 UNF 2A (361116030)
- MICRO 100 Carbide End Mill, Dia 2mm, Cut L 5mm (AECM-0202-4X)
- MICRO 100 Carbide End Mill, 5/64, Cut 5/32, 3 FLT (SEM-078-03)
- MICRO 100 Carbide End Mill, 9/64, Cut 1/4, 4 FLT (SEM-140-04)
- MICRO 100 Carbide End Mill, 0.017, Cut 0.025, 2 FLT (SME-017-2)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 2 FLT (SBMM-080-240)
- MICRO 100 Carbide End Mill, 0.2 mm, Cut 0.4 mm, 2 FLT (RMEM-002-2)
- MICRO 100 Carbide End Mill, Dia 3/32, Cut L 3/8 (EMS-093-3)
- Micro 100 End Mills