Shop All Carbide End Mills
Micro 100
Carb End Mill, 1/16 In, 2FL, CC, Uncoated
Mfr # GEM-062-2
Zoro # G7982694
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/16"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # GEM-062-2
- Zoro # G7982694
- UPC # 728709132654
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/16" |
Length of Cut | 3/16 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/16 in |
Description
Square End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/16 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 4 in Bar Clamp, Steel Handle and 2 3/8 in Throat Depth (LC4)
- WESTWARD SAE Plain Hex Key, 5/32" Tip Size, 4 1/8 in Long, 5/32 in Short (54TU63)
- X-ACTO Bulk Pack Blade, X-Acto Knives, #11, PK500 (X511)
- DRILL AMERICA 11/32" Cobalt Jobber Length Drill Bit (DWDCO11/32)
- MICRO 100 Carbide End Mill, 0.015, Cut 0.022, 2 FLT (SME-015-2X)
- MICRO 100 Carbide End Mill, Dia 2mm, Cut L 5mm (AECM-0205-4X)
- MICRO 100 Carbide End Mill, 0.3 mm, Cut 0.9 mm, 2 FLT (RMEM-003-2)
- MICRO 100 Carbide End Mill, 3/8 In, Cut 5/8 In, 2 FLT (SEM-375-02)
- MICRO 100 Carbide End Mill, 0.016, Cut 0.048, 2 FLT (RME-016-2)
- MICRO 100 Carb End Mill, 11/64 In, 4FL, CC, Uncoated (GEM-171-4)
- ADDER Endmill, 4 FL, 18, Overall Length: 100 mm (14164)
- Micro 100 Carbide End Mills