Shop All Carbide End Mills
Micro 100
Carb End Mill, 1/16 In, 2FL, CC, Uncoated
Mfr # GEC-062-2-005
Zoro # G8437387
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 0.005 in
- Measurement System Fractional Inch
- Milling Diameter 1/16"
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # GEC-062-2-005
- Zoro # G8437387
- UPC # 728709131411
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 0.005 in |
Milling Diameter | 1/16" |
Overall Length | 1 1/2 in |
Length of Cut | 3/16 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/16 in |
Description
Corner Radius End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.005 in, 3/16 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Caliper, Dial, 0-24 In (6XU79)
- MILWAUKEE TOOL 48oz Dead Blow Hammer (48-22-9151)
- SUPERCUT 72-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (404005)
- GEARWRENCH 18" Flexible Magnetic Pickup Tool (1711D)
- MICRO 100 Carb End Mill, 3/16 In, 4FL, CC, Uncoated (GEM-187-4)
- MICRO 100 Carbide End Mill, Dia 1/2 In, Cut L 1 In (ARC-500-3-030)
- MICRO 100 Carbide End Mill, 0.013, Cut 0.019, 2 FLT (SME-013-2)
- MICRO 100 Carbide End Mill, 0.013, Cut 0.039, 2 FLT (RME-013-2)
- MICRO 100 Carb End Mill, 5/16 In, 4FL, CC, Uncoated (GEM-312-4)
- MICRO 100 Carbide End Mill, 0.022, Cut 0.033, 2 FLT (SME-022-2)
- COBRA CARBIDE Endmill, 8 Flute Coated, 5/8 (29426)
- Micro 100 Carbide End Mills