Shop All Carbide End Mills
Micro 100
Carb End Mill, 10.00mm, 4FL, CC, Uncoated
Mfr # HMCM-1020-4
Zoro # G7993991
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 80.0mm
- Milling Diameter 10.00mm
- Number of Flutes 4
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # HMCM-1020-4
- Zoro # G7993991
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 80.0mm |
Milling Diameter | 10.00mm |
Length of Cut | 22.00mm |
Corner Radius | 2.00mm |
Shank Dia. | 10.000mm |
Dimension Type | Metric |
Milling Dia. | 10.000mm |
Details
Measurement System | Metric |
Number of Flutes | 4 |
End Mill Style | Corner Radius |
Finish | Bright (Uncoated) |
End Mill Cutting Type | Center Cutting |
End Mill Material | Carbide |
Item | Corner Radius End Mill |
End Mill Application | Roughing/Finishing |
Cutting Direction | Right Hand |
Helix Angle | 45 Degrees |
Grade | C2 Micro Grain |
Single End/Double End | Single End |
List Number | HMCM |
Finish - Machining | Bright (Uncoated) |
Description
10.000 mm Cutter DIA x 2.00 mm Radius x 22.00 mm Length of Cut Carbide Corner Radius End Mill for Hardened Steels, 4 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, #8-32 UNC 2A (361117510)
- STARRETT Spring Divider, 8 In, Spring (83B-8)
- STAHLWILLE TOOLS Double ended ring Wrenchs i.TCS inlay No.TCS20/10, 6X7-30X32MM 2/3-tray10-pcs. (96830166)
- WIHA Insulated Tool Set, 10 pc. (32868)
- MICRO 100 Carbide End Mill, 5/16, Cut 1-1/8, 4 FLT (SHL-312-4X)
- MICRO 100 Carb End Mill, 1/2 In, 3FL, CC, Uncoated (GEC-500-3-030)
- MICRO 100 Carb End Mill, 9/32 In, 4FL, CC, AlTiN Coat (GEM-281-4X)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, Uncoated (GEM-312-2)
- MICRO 100 Carbide End Mill, 0.028, Cut 0.084, 2 FLT (RME-028-2X)
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 3/4 In (ARM-250-5X)
- MICRO 100 Carbide End Mill, 7/64, Cut 3/16, 2 FLT (SEM-109-02)
- Micro 100 Carbide End Mills