Shop All Corner Chamfer End Mills
Micro 100
Carb End Mill, 10.00mm, 2FL, CC, Uncoated
Mfr # DMM-100-290
Zoro # G8008551
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Material - Machining Carbide
- Milling Diameter 10.00mm
- Finish - Machining Bright (Uncoated)
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # DMM-100-290
- Zoro # G8008551
- UPC # 728709127346
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 10.00mm |
Milling Dia. | 10.000 mm |
Length of Cut | 25.00 mm |
Overall Length | 72.0 mm |
Shank Dia. | 10.000 mm |
Description
Drill Mill, Carbide, Bright (Uncoated), 10.000 mm Milling Dia., 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-584 Railroad Pick, 6 Lb (84-584)
- FREUD Straight Router Bit, 1" Cutting L (04-108)
- MITUTOYO Gage Block, Square, Steel, 0.050 In, ASME 0 (614105-531)
- WESTWARD Mill File, Bastard Cut, Rect, 10 In L (10Z703)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, AlTiN Coat (DM-187-290X)
- MICRO 100 Carb End Mill, 3/8 In, 2FL, CC, Uncoated (DM-375-290)
- MICRO 100 Carb End Mill, 1/4 In, 2FL, CC, AlTiN Coat (DM-250-290X)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, Uncoated (DM-312-290)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, AlTiN Coat (DM-312-290X)
- MICRO 100 Carb End Mill, 3/8 In, 2FL, CC, AlTiN Coat (DM-375-290X)
- MICRO 100 Carb End Mill, 12.00mm, 2FL, CC, AlTiN Coat (DMM-120-290X)
- Micro 100 End Mills