Shop All Corner Chamfer End Mills
Micro 100
Carb End Mill, 10.00mm, 2FL, CC, Uncoated
Mfr # DMM-100-2120
Zoro # G8200446
$49.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Material - Machining Carbide
- Milling Diameter 10.00mm
- Finish - Machining Bright (Uncoated)
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # DMM-100-2120
- Zoro # G8200446
- UPC # 728709127322
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 10.00mm |
Milling Dia. | 10.000 mm |
Length of Cut | 25.00 mm |
Overall Length | 72.0 mm |
Shank Dia. | 10.000 mm |
Description
Drill Mill, Carbide, Bright (Uncoated), 10.000 mm Milling Dia., 120 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 in. Drive Drive Drive Folding Ratchet, Chrome (SRH25104)
- MORSE Carbide Hole Cutter, 1-1/4in. Hole, 1in. D (CTD20)
- KLEIN TOOLS Pro Impact Power Bits, Assorted 7-Pack (32796)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, BRGT (10500)
- MICRO 100 Carb End Mill, 1/4 In, 2FL, CC, AlTiN Coat (DM-250-290X)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, AlTiN Coat (DM-312-290X)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, AlTiN Coat (DM-187-290X)
- MICRO 100 Carb End Mill, 5/8 In, 4FL, CC, AlTiN Coat (DM-625-490X)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, Uncoated (DM-187-290)
- MICRO 100 Carb End Mill, 3/4 In, 2FL, CC, AlTiN Coat (DM-750-290X)
- FULLERTON TOOL 60°, 90°, 120° End Style - 3730 Chamfer Mill GP End Mills, TIALN, Straight, Chamfer, Standard, 1/2 (36092)
- Micro 100 Corner Chamfer End Mills