Shop All Corner Rounding End Mills
Micro 100
Carb End Mill, 0.1200 In, 3FL, Cnter, AlTiN
Mfr # CRE-625-250X
Zoro # G4394004
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Shank Type - Machining Straight
- Single End/Double End Double End
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # CRE-625-250X
- Zoro # G4394004
- UPC # 728709124635
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Milling Dia. | 7/64 in |
Corner Radius | 1/4 in |
Overall Length | 3 1/2 in |
Milling Diameter | 0.1200" |
Shank Dia. | 5/8 in |
Dimension Type | Decimal inch |
Chamfer Width | 0.010" |
Radius | 1/4" |
Pilot Dia. | 0.1200" |
Description
Double End, Corner Rounding End Mill, 7/64 in, Number of Flutes 3, Carbide, AlTiN, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7410)
- DRILL AMERICA 5/16"-18 1" OD HSS Left Hand Round Adjustable Die (DWTH1-51618LH)
- WESTWARD Hand File, Knife Shape, 4 In, 60/62 TPI (12F814)
- KLEIN TOOLS Spud Wrench 1-1/4-Inch Nominal Opening for Heavy Nut (3212)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-187-060)
- MICRO 100 Carb End Mill, 0.1200 In, 3FL, CC, Uncoated (CRE-500-171)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-375-156X)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-187-050X)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-250-075)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-250-090)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-312-100X)
- Micro 100 Corner Rounding End Mills