Shop All Corner Rounding End Mills
Micro 100
Carb End Mill, 0.1200 In, 3FL, CC, Uncoated
Mfr # CRE-500-187
Zoro # G4393977
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
- Single End/Double End Double End
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # CRE-500-187
- Zoro # G4393977
- UPC # 728709124536
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Milling Dia. | 7/64 in |
Corner Radius | 3/16 in |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Dimension Type | Decimal inch |
Milling Diameter | 0.1200" |
Chamfer Width | 0.010" |
Radius | 3/16" |
Pilot Dia. | 0.1200" |
Description
Double End, Corner Rounding End Mill, 7/64 in, Number of Flutes 3, Carbide, Bright (Uncoated), Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit TORX T40 75mm 7/16 Hex Drive (183T.75-T40)
- MAYHEW HAMMER CONCAVE 6" (MY31964)
- MICRO 100 Thread Mill Helical Flute (TM-190-32)
- SPEC OPS Tools Magnetic Torpedo Level with Bungee (SPEC-TLEVEL)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-250-090X)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-250-070)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-125-015X)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-187-050X)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-187-040X)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-187-062)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0270", Material - Machining: Carbide (17027)
- Micro 100 End Mills