Shop All Corner Rounding End Mills
Micro 100
Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN
Mfr # CRE-250-093X
Zoro # G8393305
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Shank Type - Machining Straight
- Single End/Double End Double End
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # CRE-250-093X
- Zoro # G8393305
- UPC # 728709124406
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Milling Dia. | 3/64 in |
Corner Radius | 3/32 in |
Overall Length | 2 1/2 in |
Dimension Type | Decimal inch |
Shank Dia. | 1/4 in |
Milling Diameter | 0.0600" |
Chamfer Width | 0.005" |
Pilot Dia. | 0.0600" |
Radius | 0.0938" |
Description
Double End, Corner Rounding End Mill, 3/64 in, Number of Flutes 3, Carbide, AlTiN, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Bearing Race Punch, Steel, 7/16in. Tip (24548)
- AMPCO SAFETY TOOLS 3/4 in Drive, 30mm 6 pt Metric Socket, 6 Points (DW-3/4D30MM)
- MITUTOYO SPC Cable, 40 In, 6 Pins, 164/468/568 (937387)
- GREENFIELD THREADING Tap Set, 5/16"-18, Bottoming, Plug, Taper, 4 Flutes, UNC (174532)
- MICRO 100 Carb End Mill, 1.50mm, 3FL, CC, Uncoated (CREM-060-150)
- MICRO 100 Carb End Mill, 1.50mm, 3FL, CC, Uncoated (CREM-100-400)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-250-075)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-187-062)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-312-125)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-250-070)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-250-080X)
- Micro 100 Corner Rounding End Mills