Shop All Corner Rounding End Mills
Micro 100
Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN
Mfr # CRE-250-078X
Zoro # G8260165
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Shank Type - Machining Straight
- Single End/Double End Double End
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # CRE-250-078X
- Zoro # G8260165
- UPC # 728709124345
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Milling Dia. | 3/64 in |
Corner Radius | 5/64 in |
Overall Length | 2 1/2 in |
Milling Diameter | 0.0600" |
Dimension Type | Decimal inch |
Shank Dia. | 1/4 in |
Chamfer Width | 0.005" |
Radius | 5/64" |
Pilot Dia. | 0.0600" |
Description
Double End, Corner Rounding End Mill, 3/64 in, Number of Flutes 3, Carbide, AlTiN, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Demolition, 20" dia. (FLX 230 20)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Semiflush Cut Uninsulated (9240E)
- UHS HARDWARE Magnifying Glass with 3 LED Lights 3X 45X (UHS-MAG-GLASS)
- MILWAUKEE TOOL 7/16 in. SAE Combination Wrench (45-96-9414)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-312-125X)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-187-062)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-250-080X)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-250-090)
- MICRO 100 Carb End Mill, 0.1200 In, 3FL, CC, Uncoated (CRE-500-187)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-125-030)
- HARVEY TOOL Corner Rounding End Mill - 4 Flute - Flared, 0.2190", Finish - Machining: Uncoated (68219)
- Micro 100 End Mills