Shop All Corner Rounding End Mills
Micro 100
Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN
Mfr # CRE-125-015X
Zoro # G8076957
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Shank Type - Machining Straight
- Single End/Double End Double End
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # CRE-125-015X
- Zoro # G8076957
- UPC # 728709124048
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Milling Dia. | 3/64 in |
Corner Radius | 1/64 in |
Overall Length | 2 in |
Shank Dia. | 1/8 in |
Milling Diameter | 0.0600" |
Dimension Type | Decimal inch |
Chamfer Width | 0.005" |
Radius | 1/64" |
Pilot Dia. | 0.0600" |
Description
Double End, Corner Rounding End Mill, 3/64 in, Number of Flutes 3, Carbide, AlTiN, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAXX Bolt Cutter Heavy Duty 18in (083-11418)
- YANKEE Chucking Reamer, 0.4365 In., 6 Flute, HSS (333-0.4365)
- SUNEX 1/2" Drive Impact Socket 6 (234M)
- DRILL AMERICA 1-3/8"x3" Carbide Tipped Annular Cutter (CTC5-530-351)
- MICRO 100 Carb End Mill, 1.50mm, 3FL, CC, Uncoated (CREM-100-400)
- MICRO 100 Carb End Mill, 1.50mm, 3FL, CC, AlTiN Coat (CREM-060-050X)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-250-090)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-250-080)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-187-040X)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-187-050)
- HARVEY TOOL Corner Rounding End Mill - 4 Flute - Flared, 0.0620", Overall Length: 3" (21062)
- Micro 100 Corner Rounding End Mills