Shop All Corner Rounding End Mills
Micro 100
Carb End Mill, 0.0600 In, 3FL, CC, Uncoated
Mfr # CRE-375-140
Zoro # G7939093
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
- Single End/Double End Double End
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # CRE-375-140
- Zoro # G7939093
- UPC # 728709124475
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Milling Dia. | 3/64 in |
Corner Radius | 9/64 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Milling Diameter | 0.0600" |
Dimension Type | Decimal inch |
Chamfer Width | 0.005" |
Pilot Dia. | 0.0600" |
Radius | 9/64" |
Description
Double End, Corner Rounding End Mill, 3/64 in, Number of Flutes 3, Carbide, Bright (Uncoated), Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket 6 (KTI-32424)
- SUNEX 1/2" Drive Impact Wobble Extension, SAE (2510W)
- FROST CUTLERY STL Warrior Toothpick (SW-109IAB)
- XTREME BLU-MOL 3-1/2" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5151B)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-312-125X)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-125-030)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-187-060)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-187-050)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-250-093)
- MICRO 100 Carb End Mill, 0.1200 In, 3FL, CC, Uncoated (CRE-625-250)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-250-078)
- Micro 100 Corner Rounding End Mills