Shop All Corner Rounding End Mills
Micro 100
Carb End Mill, 0.0600 In, 3FL, CC, Uncoated
Mfr # CRE-312-125
Zoro # G4393961
product price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
- Single End/Double End Double End
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # CRE-312-125
- Zoro # G4393961
- UPC # 728709124451
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Milling Dia. | 3/64 in |
Corner Radius | 1/8 in |
Overall Length | 2 1/2 in |
Shank Dia. | 5/16 in |
Dimension Type | Decimal inch |
Milling Diameter | 0.0600" |
Chamfer Width | 0.005" |
Pilot Dia. | 0.0600" |
Radius | 1/8" |
Description
Double End, Corner Rounding End Mill, 3/64 in, Number of Flutes 3, Carbide, Bright (Uncoated), Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS Drill Bits Fully Ground 3.3mm 10 Pcs (DBX033)
- STAHLWILLE TOOLS Double ended ring Wrench CORONA Size 21 x 23 mm L.328 mm (41072123)
- EXCEL BLADES K1 Light Duty Aluminum Hobby Craft Knife with Safety Cap, Bulk, 12pk. (18001)
- POWERBUILT 10Pc Nutdriver Bit Set (642499)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-250-080X)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-187-040X)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-250-080)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-125-020X)
- MICRO 100 Carb End Mill, 0.1200 In, 3FL, CC, Uncoated (CRE-500-171)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-187-050)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Unflared, 0.0620" (46062)
- Micro 100 Corner Rounding End Mills