Shop All Corner Rounding End Mills
Micro 100
Carb End Mill, 0.0600 In, 3FL, CC, Uncoated
Mfr # CRE-250-090
Zoro # G7947572
$54.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
- Single End/Double End Double End
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # CRE-250-090
- Zoro # G7947572
- UPC # 728709124376
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Milling Dia. | 3/64 in |
Corner Radius | 0.0900 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Dimension Type | Decimal inch |
Milling Diameter | 0.0600" |
Chamfer Width | 0.005" |
Pilot Dia. | 0.0600" |
Radius | 0.0900" |
Description
Double End, Corner Rounding End Mill, 3/64 in, Number of Flutes 3, Carbide, Bright (Uncoated), Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL DRIVERS SW 1-7/8 MAG NUT 1/4 (49-66-4502)
- WESTWARD Silver/Deming Drill, 41/64,118 Deg (6PTH0)
- IRWIN 48" L Cast Iron Cast Iron Pipe Wrench 48" (274108)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 25/64 (C23851)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-187-050X)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-187-060)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-250-078)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-250-093)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-250-080X)
- MICRO 100 Carb End Mill, 1.50mm, 3FL, CC, Uncoated (CREM-100-400)
- MICRO 100 Carb End Mill, 0.1200 In, 3FL, Cnter, AlTiN (CRE-625-250X)
- Micro 100 End Mills