Shop All Corner Rounding End Mills
Micro 100
Carb End Mill, 0.0600 In, 3FL, CC, Uncoated
Mfr # CRE-250-075
Zoro # G8055661
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
- Single End/Double End Double End
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # CRE-250-075
- Zoro # G8055661
- UPC # 728709124314
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Milling Dia. | 3/64 in |
Corner Radius | 0.0750 in |
Overall Length | 2 1/2 in |
Dimension Type | Decimal inch |
Milling Diameter | 0.0600" |
Shank Dia. | 1/4 in |
Chamfer Width | 0.005" |
Radius | 0.0750" |
Pilot Dia. | 0.0600" |
Description
Double End, Corner Rounding End Mill, 3/64 in, Number of Flutes 3, Carbide, Bright (Uncoated), Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Sparking Pipe Wrench, 450mm (18in), Aluminum Bronze (EX502-18A)
- BETA Screwdriver Set, 1281BG/A9, 9 pcs. (012810520)
- SUNEX 1/2" Drive Crowfoot Wrench Set, Metric, Chrome Plated (9740A)
- VESTIL Torque Wrench, Rating 10 to 150 ft. (TW-12)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-375-156X)
- MICRO 100 Carb End Mill, 0.1200 In, 3FL, CC, Uncoated (CRE-625-250)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-250-090X)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-187-050)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-187-062)
- MICRO 100 Carb End Mill, 0.1200 In, 3FL, CC, Uncoated (CRE-500-187)
- HARVEY TOOL 0.0390 in. Radius x .5mm Pilot dia. Carbide Corner Rounding End Mill DE, 2 Flutes, AlTiN Coated (932239-C3)
- Micro 100 Corner Rounding End Mills