Shop All Corner Rounding End Mills
Micro 100
Carb End Mill, 0.0600 In, 3FL, CC, Uncoated
Mfr # CRE-187-050
Zoro # G7965307
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
- Single End/Double End Double End
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # CRE-187-050
- Zoro # G7965307
- UPC # 728709124215
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Milling Dia. | 3/64 in |
Corner Radius | 0.0500 in |
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Dimension Type | Decimal inch |
Milling Diameter | 0.0600" |
Chamfer Width | 0.005" |
Radius | 0.0500" |
Pilot Dia. | 0.0600" |
Description
Double End, Corner Rounding End Mill, 3/64 in, Number of Flutes 3, Carbide, Bright (Uncoated), Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Slotted Power Bit, 8-10, 2" (73351/B)
- INGERSOLL-RAND Impact Wrench Seat (402-303)
- CLEVELAND Screw Machine Drill Bit, 5.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14827)
- GEDORE Strap and Fittings Wrench, 12" L Handle (126008)
- MICRO 100 Carb End Mill, 0.1200 In, 3FL, CC, Uncoated (CRE-625-250)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-375-156X)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-250-075)
- MICRO 100 Carb End Mill, 1.50mm, 3FL, CC, Uncoated (CREM-060-150)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-250-090)
- MICRO 100 Carb End Mill, 0.1200 In, 3FL, CC, Uncoated (CRE-500-187)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Unflared, 0.2500", Pilot Dia.: 0.1100" (46250)
- Micro 100 Corner Rounding End Mills