Shop All Tool Bits
Micro 100
Brazed Tool Bit, RXL, 4.5 In L, 3/4 In W
Mfr # RXL-13
Zoro # G8067333
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RXL
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Finish zinc
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 1/2 in |
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Tip Length | 3/4" |
Radius | 13/32 |
Nose Radius | 13/32 in |
Details
Style | RXL |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Turning |
Tip Thickness | 3/16 in |
Tolerance | .0005" |
Item | Single-Point Tool Bit |
Tool Bit Style Code | RXL |
Finish - Machining | Zinc |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Cutting Application | Concave Radius |
Tip Material | Carbide |
Description
Single-Point Tool Bit, RXL, Carbide, Zinc, Left Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARSENAL BY ERGODYNE Backpack, PPE Jobsite Backpack, Black, Black (5188)
- J.W. WINCO GN563.2-80-M10-BL T-Handle Aluminum (10NCM3T)
- DEWALT 3/16" Rotary Masonry Bit (DW2573)
- LINCOLN ELECTRIC LINCOLN Collet (KP4753-040)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 3/8 In W (RC-375060)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-3)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-4)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 1/2 In W (CT-122)
- MICRO 100 Brazed Tool Bit, C, 2.5 In L, 3/8 In W (C-6)
- MICRO 100 Brazed Tool Bit, RT, 6 In L, 1/2 In W (RT-500)
- MICRO 100 Brazed Tool Bit, CRT, 3.5 In L, 1/2 In W (CRT-6)
- Micro 100 Tool Bits