Shop All Tool Bits
Micro 100
Brazed Tool Bit, RXL, 3.5 In L, 1/2 In W
Mfr # RXL-9
Zoro # G8309506
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RXL
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Finish zinc
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3 1/2 in |
Shank Width | 1/2 in |
Shank Height | 1/2 in |
Radius | 9/32" |
Tip Length | 1/2" |
Nose Radius | 9/32 in |
Details
Style | RXL |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Turning |
Tip Thickness | 1/8 in |
Tolerance | .0005" |
Item | Single-Point Tool Bit |
Tool Bit Style Code | RXL |
Finish - Machining | Zinc |
Tip Material | Carbide |
Cutting Application | Concave Radius |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Description
Single-Point Tool Bit, RXL, Carbide, Zinc, Left Hand, Shank Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Annular ter, M2 HSS, 1 3/8 Dia, 1 D (4THA6)
- KRAFT TOOL All Steel Hand Groover, 6" x 6" 1/2"R 1"D (CF1707)
- DEWALT Hacksaw Blade, Bi-Metal, 12in., 18 TPI, PK10 (DWHT20566)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/8x18 In (48-20-7457)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-060002)
- MICRO 100 Brazed Tool Bit, BT, 2-1/4 In L, 7/16 In W (BT-7)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/4 In W (RC-250040)
- MICRO 100 Brazed Tool Bit, C, 2-1/4 In L, 5/16 In W (C-5)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-9)
- MICRO 100 Engraving Tool (RTCM-050-1)
- MICRO 100 Brazed Tool Bit, LC, 6 In L, 1/2 In W (LC-500060)
- Micro 100 Tool Bits