Shop All Tool Bits
Micro 100
Brazed Tool Bit, RXL, 2.5 In L, 3/8 In W
Mfr # RXL-7
Zoro # G4389935
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style RXL
- Shank Width 3/8 in
- Application Turning
- Shank Height 3/8 in
- Material Steel w/ Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Overall Length | 2 1/2 in |
Tip Length | 3/8" |
Radius | 7/32" |
Nose Radius | 7/32 in |
Details
Item | Single-Point Tool Bit |
Style | RXL |
Application | Turning |
Material | Steel w/ Carbide Tip |
Finish | zinc |
Cutting Direction | Left Hand |
Tip Thickness | 3/32 in |
Tolerance | .0005" |
Cutting Application | Concave Radius |
Finish - Machining | Zinc |
Tool Bit Style Code | RXL |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tip Material | Carbide |
Description
Single-Point Tool Bit, RXL, Carbide, Zinc, Left Hand, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (J7224H)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 1/4-E (44416)
- LISLE 9 Piece Metric Hex Key Set, 42650 (42650)
- MILWAUKEE TOOL 21/64" Titanium SHOCKWAVE (48-89-4618)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 3/4 In W (RC-750060)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-11)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-3)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 1/4 In W (LT-250)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 1/2 In W (LT-500)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-040002)
- MICRO 100 Brazed Tool Bit, EL, 2.5 In L, 3/8 In W (EL-6)
- Micro 100 Tool Bits and Engraving Tools