Shop All Tool Bits
Micro 100
Brazed Tool Bit, RXL, 2.5 In L, 3/8 In W
Mfr # RXL-3
Zoro # G7990333
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RXL
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Overall Length 2 1/2 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2 1/2 in |
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Radius | 3/32" |
Tip Length | 3/8" |
Nose Radius | 3/32 in |
Details
Style | RXL |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tip Thickness | 3/32 in |
Tolerance | .0005" |
Finish - Machining | Zinc |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tip Material | Carbide |
Tool Bit Style Code | RXL |
Cutting Application | Concave Radius |
Description
Single-Point Tool Bit, RXL, Carbide, Zinc, Left Hand, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tradesman Pro Tool Master Rolling Tool Bag, 19 Pockets, 22-Inch (55473RTB)
- MAKITA 7" Backing Pad, Hook & Loop (743052-5)
- PRIMELINE TOOLS Cabinet Knob Backplate, 2-13/16 in. Outside Diameter, Stamped Steel (5 Pack) (MP9202)
- WESTWARD 3/4 in Drive, 1-7/8" 12 pt SAE Socket, 12 Points (5MX90)
- MICRO 100 Brazed Tool Bit, IDRT, 2.5 In L, 3/8 In W (IDRT-61)
- MICRO 100 Brazed Tool Bit, LT, 4 In L, 3/4 In W (LT-750)
- MICRO 100 Brazed Tool Bit, AL, 2.5 In L, 3/8 In W (AL-6)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-16)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-022002)
- MICRO 100 Brazed Tool Bit, C, 6 In L, 3/8 In W (C-375)
- DRILL AMERICA 1/2" C6 Right Hand Carbide Tipped Toolbit (DEWAR-8C6)
- Micro 100 Tool Bits