Shop All Tool Bits
Micro 100
Brazed Tool Bit, RXD, 4.5 In L, 3/4 In W
Mfr # RXD-14
Zoro # G7995531
product price: $60.65
/ea
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RXD
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 1/2 in |
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Radius | 7/16" |
Tip Length | 3/4" |
Nose Radius | 7/16 in |
Details
Style | RXD |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Tolerance | .0005" |
Item | Single-Point Tool Bit |
Tip Thickness | 3/16 in |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Finish - Machining | Zinc |
Tip Material | Carbide |
Tool Bit Style Code | RXD |
Cutting Application | Concave Radius |
Description
Single-Point Tool Bit, RXD, Carbide, Zinc, Right Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Apron, Tool Apron, White, Canvas, 12 Pockets (C10)
- DRILL AMERICA 34X34 Hs 4Fse Xlong CC Endmill (DWCF341-XLCC)
- LINK #10 3Xd HSS Se .200 X .600 Drill .332 Cbore 3/8 Shank 2-1/4 Oal (50-L2-383)
- WESTWARD 3/8 in Drive, 14mm Triple Square Metric Socket, 12 Points (53YT92)
- MICRO 100 Brazed Tool Bit, LC, 6 In L, 1/2 In W (LC-500060)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-2)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-4)
- MICRO 100 Brazed Tool Bit, E, 4.5 In L, 3/4 In W (E-12)
- MICRO 100 Brazed Tool Bit, BL, 2.5 In L, 3/8 In W (BL-6)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 9/32 In W (RC-281040)
- HHIP 3/8 X 3" M2 High Speed Steel Square Tool Bit (2000-0005)
- Micro 100 Tool Bits and Engraving Tools