Shop All Tool Bits
Micro 100
Brazed Tool Bit, RXD, 3.5 In L, 1/2 In W
Mfr # RXD-12
Zoro # G8061855
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RXD
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3 1/2 in |
Shank Width | 1/2 in |
Shank Height | 1/2 in |
Radius | 3/8" |
Tip Length | 1/2" |
Nose Radius | 3/8 in |
Details
Style | RXD |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Tolerance | .0005" |
Item | Single-Point Tool Bit |
Tip Thickness | 1/8 in |
Finish - Machining | Zinc |
Tip Material | Carbide |
Cutting Application | Concave Radius |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tool Bit Style Code | RXD |
Description
Single-Point Tool Bit, RXD, Carbide, Zinc, Right Hand, Shank Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Magnetic Nut Setters, 11/32", 1-1/4" (79896)
- KRAFT TOOL Square End ThinLine Pro Magne, 16"x3-1/8 (CF064PF)
- MITUTOYO Point, Flat 5D (133017)
- GEDORE Metric Plain Ball Hex Key, 5 mm Tip Size, 6 31/32 in Long, 3 47/64 in Short (DT 2142 5)
- MICRO 100 Brazed Tool Bit, ER, 2.5 In L, 3/8 In W (ER-6)
- MICRO 100 Brazed Tool Bit, CR, 6 In L (CR-113)
- MICRO 100 Tool Bit Set, RAD, 1/32-1/4, 32nds, 8Pc (RAD-22)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-2)
- MICRO 100 Brazed Tool Bit, BR, 3.5 In L, 1/2 In W (BR-8)
- MICRO 100 Brazed Tool Bit, FRT, 4.5 In L, 3/4 In W (FRT-12)
- MICRO 100 Brazed Tool Bit, FRT, 3.5 In L, 1/2 In W (FRT-6)
- Micro 100 Tool Bits