Shop All Tool Bits
Micro 100
Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W
Mfr # RXD-8
Zoro # G7882131
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RXD
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2 1/2 in |
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Tip Length | 3/8" |
Radius | 1/4" |
Nose Radius | 1/4 in |
Details
Style | RXD |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Tolerance | .0005" |
Item | Single-Point Tool Bit |
Tip Thickness | 3/32 in |
Tool Bit Style Code | RXD |
Finish - Machining | Zinc |
Cutting Application | Concave Radius |
Tip Material | Carbide |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Description
Single-Point Tool Bit, RXD, Carbide, Zinc, Right Hand, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 10 in Straight Jaw GrooveLock Plier (4935096)
- WESTWARD 3/8 in Drive Phillips Socket Bit SAE #4 Tip, 2 5/8 in L (54TN68)
- BULBHEAD Red Dog Universal Socket Tool 1 pk (16275-8)
- ZORO SELECT Vibration Isolator, 720 Lb Max, 1/2-13, Type: Female Threads Both Ends (2NPD9)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-11)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-8)
- MICRO 100 Brazed Tool Bit, RT, 4 In L, 5/8 In W (RT-625)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-15)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-028002)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-9)
- DRILL AMERICA 5/8" C6 Carbide Tipped 80 Point Toolbit (DEWD-10C6)
- Micro 100 Tool Bits