Shop All Tool Bits
Micro 100
Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W
Mfr # RXD-1
Zoro # G8287212
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RXD
- Shank Width 3/8 in
- Application Turning
- Shank Height 3/8 in
- Material Steel w/ Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Overall Length | 2 1/2 in |
Tip Length | 3/8" |
Radius | 1/32" |
Nose Radius | 1/32 in |
Details
Item | Single-Point Tool Bit |
Style | RXD |
Application | Turning |
Material | Steel w/ Carbide Tip |
Finish | zinc |
Cutting Direction | Right Hand |
Tolerance | .0005" |
Tip Thickness | 3/32 in |
Finish - Machining | Zinc |
Tip Material | Carbide |
Tool Bit Style Code | RXD |
Cutting Application | Concave Radius |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Description
Single-Point Tool Bit, RXD, Carbide, Zinc, Right Hand, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Tap Wrench Set, 0 to 1/2 In, 3 pc (167)
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (12180)
- BLU-MOL 3-1/2" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (556)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34096)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-6)
- MICRO 100 Brazed Tool Bit, C, 6 In L, 3/8 In W (C-375)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-12)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 3/8 In W (RC-375080)
- MICRO 100 Brazed Tool Bit, EL, 2-1/4 In L, 5/16 In W (EL-5)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 3/4 In W (RC-750100)
- MICRO 100 Brazed Tool Bit, AL, 3.5 In L, 1/2 In W (AL-8)
- Micro 100 Tool Bits