Shop All Tool Bits
Micro 100
Brazed Tool Bit, RT, 6 In L, 3/8 In W
Mfr # RT-375
Zoro # G4390111
$21.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style RT
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Overall Length 6 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Tip Width | 0.1850 in |
Corner Radius | 1/64" |
Details
Style | RT |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tolerance | .000/-.010" |
Cutting Application | Turning |
Finish - Machining | Zinc |
Tip Material | Carbide |
Tool Bit Style Code | RT |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Description
Single-Point Tool Bit, RT, Carbide, Zinc, Right Hand, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC #52 (C73480)
- TEKTON Long 3/16 Inch Slotted Hard Handle Screwdriver (DSS34188)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (302468)
- PROTO 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5476A)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-4)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-8)
- MICRO 100 Brazed Tool Bit, ER, 3.5 In L, 1/2 In W (ER-8)
- MICRO 100 Brazed Tool Bit, D, 2 In L, 1/4 In W (D-4)
- MICRO 100 Brazed Tool Bit, GR, 4 In L, 3/4 In W (GR-046002)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-028002)
- MICRO 100 Brazed Tool Bit, BR, 3.5 In L, 1/2 In W (BR-8)
- Micro 100 Tool Bits and Engraving Tools