Shop All Tool Bits
Micro 100
Brazed Tool Bit, RT, 6 In L, 1/4 In W
Mfr # RT-250
Zoro # G4392972
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RT
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Overall Length 6 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 1/4 in |
Shank Height | 1/4 in |
Tip Width | 1/8 in |
Corner Radius | 1/64" |
Details
Style | RT |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Tolerance | .000/-.010" |
Item | Single-Point Tool Bit |
Tip Material | Carbide |
Cutting Application | Turning |
Tool Bit Style Code | RT |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Finish - Machining | Zinc |
Description
Single-Point Tool Bit, RT, Carbide, Zinc, Right Hand, Shank Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 7 in Straight Jaw Locking Plier (0302L3)
- LEATHERHEAD TOOLS NY Hook, 8 ft. HiViz Lime, w/ Chisel End (NYHL-8)
- AMPCO SAFETY TOOLS 16 oz. Ball Peen Hammer, 11" Fiberglass Handle (H-212FG)
- WESTWARD 3/8 in Drive Impact Socket 12 mm Size 6 pt Standard Depth, Black Oxide (4LYT8)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-096F)
- MICRO 100 Brazed Tool Bit, RXL, 3.5 In L, 1/2 In W (RXL-9)
- MICRO 100 Brazed Tool Bit, CL, 6 In L (CL-111)
- MICRO 100 Brazed Tool Bit, BL, 3.5 In L, 1/2 In W (BL-8)
- MICRO 100 Brazed Tool Bit, AR, 4 In L, 5/8 In W (AR-10)
- MICRO 100 Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W (RAD-15)
- DRILL AMERICA 1/2" C6 Left Hand Carbide Tipped Toolbit (DEWAL-8C6)
- Micro 100 Tool Bits and Engraving Tools