Shop All Tool Bits
Micro 100
Brazed Tool Bit, RT, 4 In L, 3/4 In W
Mfr # RT-750
Zoro # G8233452
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RT
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 in |
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Tip Width | 0.2600 in |
Corner Radius | 1/64" |
Details
Style | RT |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tolerance | .000/-.010" |
Tool Bit Style Code | RT |
Cutting Application | Turning |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Finish - Machining | Zinc |
Tip Material | Carbide |
Description
Single-Point Tool Bit, RT, Carbide, Zinc, Right Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4" HSS Straight Flute Hand Reamer (DWRRHD3/4)
- HUSQVARNA Diamond Saw Blade, 11-4/5" dia., Wet/Dry (Tacti-Cut S85 14)
- PROTO Torsion Bit, SAE, 1/4", Hex, T7, 1", S2 Steel (J60502)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 14mm Long Bit, Chrome Finish Socket (D013414)
- MICRO 100 Brazed Tool Bit, AL, 2.5 In L, 3/8 In W (AL-6)
- MICRO 100 Brazed Tool Bit, BR, 4.5 In L, 3/4 In W (BR-12)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 5/16 In W (RC-312060)
- MICRO 100 Brazed Tool Bit, CL, 5 In L (CL-104)
- MICRO 100 Brazed Tool Bit, BL, 4 In L, 5/8 In W (BL-10)
- MICRO 100 Brazed Tool Bit, IDRT, 3.5 In L, 1/2 In W (IDRT-81)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-3)
- Micro 100 Tool Bits