Shop All Tool Bits
Micro 100
Brazed Tool Bit, RC, 6 In L, 9/32 In W
Mfr # RC-281080
Zoro # G4390005
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RC
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Overall Length 6 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 9/32 in |
Shank Height | 9/32 in |
Tip Width | .080 in |
Depth of Cut | 0.2400 in |
Max. Bore Depth | 0.240" |
Groove Width | 0.0800" |
Details
Style | RC |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Cut-Off |
Item | Single-Point Tool Bit |
Tolerance | .000/-.010" |
Tool Bit Style Code | RC |
Tip Material | Carbide |
Finish - Machining | Zinc |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Cutting Application | Cut-Off |
Projection | 0.2400" |
Description
Single-Point Tool Bit, RC, Carbide, Zinc, Right Hand, Shank Width 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK 3/4-10 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-9 (500-9)
- FREUD Panel Sizing for Sliding Table Saws, 220 (LU3E01)
- DREMEL Cutting and Carving Bits, 35,000 RPM (9903HP)
- DREMEL Oscillating Tool Blade Set (MM497U)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/2 In W (RC-500060)
- MICRO 100 Brazed Tool Bit, E, 3.5 In L, 1/2 In W (E-8)
- MICRO 100 Brazed Tool Bit, RXL, 3.5 In L, 1/2 In W (RXL-9)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-12)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-5)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-107)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-3)
- Micro 100 Tool Bits