Shop All Tool Bits
Micro 100
Brazed Tool Bit, RC, 6 In L, 1/4 In W
Mfr # RC-250060
Zoro # G4389971
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RC
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 1/4 in |
Shank Height | 1/4 in |
Tip Width | .060 in |
Depth of Cut | 0.1800 in |
Max. Bore Depth | 0.180" |
Groove Width | 0.0600" |
Details
Style | RC |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Cut-Off |
Item | Single-Point Tool Bit |
Tolerance | .000/-.010" |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tool Bit Style Code | RC |
Tip Material | Carbide |
Cutting Application | Cut-Off |
Finish - Machining | Zinc |
Projection | 0.1800" |
Description
Single-Point Tool Bit, RC, Carbide, Zinc, Right Hand, Shank Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Carbide Ball Point (131262)
- BOSCH Grommet (1610703053)
- MILWAUKEE TOOL 750 MCM Cu/Al Crimping Jaw for M18 FORCE LOGIC 600 MCM Crimper (49-16-U111)
- VEGA Torx Tamper 30 Socket Bit x 1" - 3/8 Sq (228TT30SB)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-11)
- MICRO 100 Brazed Tool Bit, BL, 3.5 In L, 1/2 In W (BL-8)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 5/8 In W (CT-130)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-072002)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-5)
- MICRO 100 Brazed Tool Bit, RXL, 2.5 In L, 3/8 In W (RXL-5)
- MICRO 100 Tool Bit Set, RAD, 1/32-1/4, 32nds, 8Pc (RAD-22)
- Micro 100 Tool Bits