Shop All Tool Bits
Micro 100
Brazed Tool Bit, RC, 6 In L, 1/4 In W
Mfr # RC-250040
Zoro # G4389962
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style RC
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Overall Length 6 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 1/4 in |
Shank Height | 1/4 in |
Tip Width | .040 in |
Depth of Cut | 0.1200 in |
Max. Bore Depth | 0.120" |
Groove Width | 0.0400" |
Details
Style | RC |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Cut-Off |
Item | Single-Point Tool Bit |
Tolerance | .000/-.010" |
Tool Bit Style Code | RC |
Cutting Application | Cut-Off |
Finish - Machining | Zinc |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tip Material | Carbide |
Projection | 0.1200" |
Description
Single-Point Tool Bit, RC, Carbide, Zinc, Right Hand, Shank Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Auto C Cutter, 1/2", 15.9mm (5690)
- LYNDEX-NIKKEN Collet, 5C, 1-1/8in (500-072)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #10 (C18063)
- PROTO 11 Piece Step Plate Adapter Set (J4040)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-5)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-9)
- MICRO 100 Brazed Tool Bit, D, 2 In L, 1/4 In W (D-4)
- MICRO 100 Brazed Tool Bit, CRT, 2.5 In L, 3/8 In W (CRT-2)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 3/8 In W (RC-375040)
- MICRO 100 Brazed Tool Bit, AR, 3.5 In L, 1/2 In W (AR-8)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-096F)
- Micro 100 Tool Bits