Shop All Tool Bits
Micro 100
Brazed Tool Bit, RC, 6 In L, 1/2 In W
Mfr # RC-500120
Zoro # G4392954
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style RC
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 1/2 in |
Shank Height | 1/2 in |
Tip Width | .120 in |
Depth of Cut | 0.3600 in |
Groove Width | 0.1200" |
Max. Bore Depth | 0.360" |
Details
Style | RC |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Cut-Off |
Item | Single-Point Tool Bit |
Tolerance | .000/-.010" |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tool Bit Style Code | RC |
Tip Material | Carbide |
Finish - Machining | Zinc |
Cutting Application | Cut-Off |
Projection | 0.3600" |
Description
Single-Point Tool Bit, RC, Carbide, Zinc, Right Hand, Shank Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF312-CC)
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.50 6H (302129530)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 7/64 (C10603)
- BAHCO Bahco Mill File, 8", Bastard Cut, 44 TPI (1-143-08-1-0)
- MICRO 100 Brazed Tool Bit, CRT, 2.5 In L, 3/8 In W (CRT-3)
- MICRO 100 Brazed Tool Bit, D, 2 In L, 1/4 In W (D-4)
- MICRO 100 Brazed Tool Bit, FRT, 3.5 In L, 1/2 In W (FRT-8)
- MICRO 100 Brazed Tool Bit, RXL, 4.5 In L, 3/4 In W (RXL-15)
- MICRO 100 Brazed Tool Bit, IDLT, 3.5 In L, 1/2 In W (IDLT-81)
- MICRO 100 Brazed Tool Bit, E, 2-1/4 In L, 5/16 In W (E-5)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 9/32 In W (RC-281100)
- Micro 100 Tool Bits and Engraving Tools