Shop All Tool Bits
Micro 100
Brazed Tool Bit, RC, 4 In L, 5/8 In W
Mfr # RC-625060
Zoro # G7941656
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RC
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 4 in |
Shank Width | 5/8 in |
Shank Height | 5/8 in |
Tip Width | .060 in |
Depth of Cut | 0.1800 in |
Max. Bore Depth | 0.180" |
Groove Width | 0.0600" |
Details
Style | RC |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Cut-Off |
Item | Single-Point Tool Bit |
Tolerance | .000/-.010" |
Finish - Machining | Zinc |
Cutting Application | Cut-Off |
Tool Bit Style Code | RC |
Tip Material | Carbide |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Projection | 0.1800" |
Description
Single-Point Tool Bit, RC, Carbide, Zinc, Right Hand, Shank Width 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Slot Nut, 1018 Steel, Base 1-1/4in (41413)
- SPEEDAIRE Air Drill, Keyless, 1/2 In, 400 RPM (21AA74)
- WILDE 6-PIECE ROLL SPRING PUNCH SET-VINYL POUCH (RS906.NP/VP)
- KRAFT TOOL Smooth Edge Magnesium Darby, 48 (PL401)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 3/4 In W (RC-750060)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-7)
- MICRO 100 Brazed Tool Bit, RXL, 2.5 In L, 3/8 In W (RXL-5)
- MICRO 100 Brazed Tool Bit, RXL, 4.5 In L, 3/4 In W (RXL-16)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 7/16 In W (LT-437)
- MICRO 100 Brazed Tool Bit, BL, 3.5 In L, 1/2 In W (BL-8)
- DRILL AMERICA 7/16"x3-1/2" HSS Square Toolbit (DEWTBHS7/16)
- Micro 100 Tool Bits