Shop All Tool Bits
Micro 100
Brazed Tool Bit, RC, 4 In L, 3/4 In W
Mfr # RC-750187
Zoro # G8009766
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RC
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Overall Length 4 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 in |
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Tip Width | .187 in |
Depth of Cut | 0.5610 in |
Groove Width | 0.1880" |
Max. Bore Depth | 0.561" |
Details
Style | RC |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Cut-Off |
Tolerance | .000/-.010" |
Item | Single-Point Tool Bit |
Cutting Application | Cut-Off |
Finish - Machining | Zinc |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tool Bit Style Code | RC |
Tip Material | Carbide |
Projection | 0.5610" |
Description
Single-Point Tool Bit, RC, Carbide, Zinc, Right Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M3 x 0.5 D3 3 Fl Plug Spiral Point Accu-Shear Tap (033150TC)
- DEWALT Drop-in Anchor Setting Tool, 3/8 In, Package Quantity: 1 (06307-PWR)
- EAZYPOWER Chuck Key Display, 1/4 in, 1/2 in, 3/8 in (88152-1)
- VULCAN Handle Sledge Fibergls 34 Inch (34494)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-096F)
- MICRO 100 Brazed Tool Bit, CRT, 2.5 In L, 3/8 In W (CRT-2)
- MICRO 100 Brazed Tool Bit, E, 4.5 In L, 3/4 In W (E-12)
- MICRO 100 Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W (RAD-13)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-16)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 5/8 In W (CT-130)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 1/4 In W (LT-250)
- Micro 100 Tool Bits and Engraving Tools