Shop All Tool Bits
Micro 100
Brazed Tool Bit, RC, 4 In L, 3/4 In W
Mfr # RC-750100
Zoro # G8202817
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style RC
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Overall Length 4 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 in |
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Tip Width | .100 in |
Depth of Cut | 0.3000 in |
Max. Bore Depth | 0.300" |
Groove Width | 0.1000" |
Details
Style | RC |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Cut-Off |
Tolerance | .000/-.010" |
Item | Single-Point Tool Bit |
Tip Material | Carbide |
Tool Bit Style Code | RC |
Cutting Application | Cut-Off |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Finish - Machining | Zinc |
Projection | 0.3000" |
Description
Single-Point Tool Bit, RC, Carbide, Zinc, Right Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC #7 (C18507)
- OSG Carbide End Mill, 1/2 in. dia., 1/2 in Cut (20430800)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1-5/8" 30 DEG ANGL (MT1252)
- CRESCENT LUFKIN Tape Measure Ls 1"X16' (L916-02)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/4 In W (RC-250060)
- MICRO 100 Brazed Tool Bit, ER, 2.5 In L, 3/8 In W (ER-6)
- MICRO 100 Brazed Tool Bit, D, 4 In L, 5/8 In W (D-10)
- MICRO 100 Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W (RAD-16)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 1/2 In W (LT-500)
- MICRO 100 Brazed Tool Bit, RXL, 4.5 In L, 3/4 In W (RXL-16)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-10)
- Micro 100 Tool Bits and Engraving Tools