Shop All Tool Bits
Micro 100
Brazed Tool Bit, RC, 4 In L, 3/4 In W
Mfr # RC-750080
Zoro # G8296732
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style RC
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 4 in |
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Tip Width | .080 in |
Depth of Cut | 0.2400 in |
Groove Width | 0.0800" |
Max. Bore Depth | 0.240" |
Details
Style | RC |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Cut-Off |
Tolerance | .000/-.010" |
Item | Single-Point Tool Bit |
Cutting Application | Cut-Off |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Finish - Machining | Zinc |
Tool Bit Style Code | RC |
Tip Material | Carbide |
Projection | 0.2400" |
Description
Single-Point Tool Bit, RC, Carbide, Zinc, Right Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #5 (C15946)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-7' 9)
- HHIP 1/32 X 6" 20 Pair Ultra Thin Parallel Set (3900-3032)
- KNIPEX Knipex 8701125 5 in. Cobra pliers (KNT-8701125)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-060002)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 3/4 In W (RC-750060)
- MICRO 100 Brazed Tool Bit, EL, 2.5 In L, 3/8 In W (EL-6)
- MICRO 100 Brazed Tool Bit, C, 2-1/4 In L, 5/16 In W (C-5)
- MICRO 100 Brazed Tool Bit, LC, 4 In L, 3/4 In W (LC-750060)
- MICRO 100 Brazed Tool Bit, AR, 2-1/4 In L, 5/16 In W (AR-5)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/2 In W (RC-500060)
- Micro 100 Tool Bits and Engraving Tools