Shop All Tool Bits
Micro 100
Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W
Mfr # RAL-14
Zoro # G8074087
$58.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style RAL
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Finish zinc
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 4 1/2 in |
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Radius | 7/16" |
Tip Length | 3/4" |
Nose Radius | 7/16 in |
Details
Style | RAL |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tip Thickness | 3/16 in |
Tolerance | .0005" |
Finish - Machining | Zinc |
Tip Material | Carbide |
Features | 5 Degrees Blend Angles Aid in Providing a Burr-Free Transition; Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tool Bit Style Code | RAL |
Cutting Application | Convex Radius |
Offset | 0.295" |
Description
Single-Point Tool Bit, RAL, Carbide, Zinc, Left Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 5.00mm (C18940)
- INSIZE Height Gage, Driving Wheel Mechanism (1156-300)
- RIDGID Knob, Plunger (92802)
- HOUGEN 13/16 in. X 3/4 in. RotaLoc Carbide Annular Cutter (18-17126)
- MICRO 100 Brazed Tool Bit, CL, 5 In L (CL-107)
- MICRO 100 Brazed Tool Bit, IDRT, 2.5 In L, 3/8 In W (IDRT-61)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-8)
- MICRO 100 Brazed Tool Bit, CRT, 2.5 In L, 3/8 In W (CRT-2)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-4)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-6)
- HHIP 1/4 X 4" High Speed Steel Extra Long Square Tool Bit (2000-0071)
- Micro 100 Tool Bits