Shop All Tool Bits
Micro 100
Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W
Mfr # RAL-13
Zoro # G7975405
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RAL
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Overall Length 4 1/2 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 1/2 in |
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Radius | 13/32 |
Tip Length | 3/4" |
Nose Radius | 13/32 in |
Details
Style | RAL |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Turning |
Tip Thickness | 3/16 in |
Tolerance | .0005" |
Item | Single-Point Tool Bit |
Finish - Machining | Zinc |
Features | 5 Degrees Blend Angles Aid in Providing a Burr-Free Transition; Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tip Material | Carbide |
Cutting Application | Convex Radius |
Tool Bit Style Code | RAL |
Offset | 0.325" |
Description
Single-Point Tool Bit, RAL, Carbide, Zinc, Left Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC 10 Mechanic's Tools, 10 L (D106002)
- ZORO SELECT Scoop, Poly, 75 ML, PK12 (F36749-0000)
- BOSTITCH Assembly, Driver/Piston (G0201600)
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thrd, 1-3/4 In (51248326)
- MICRO 100 Brazed Tool Bit, BT, 1-3/4 In L, 5/16 In W (BT-5)
- MICRO 100 Brazed Tool Bit, RXL, 3.5 In L, 1/2 In W (RXL-10)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-2)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-060002)
- MICRO 100 Brazed Tool Bit, ER, 4.5 In L, 3/4 In W (ER-12)
- MICRO 100 Brazed Tool Bit, AR, 4 In L, 5/8 In W (AR-10)
- MICRO 100 Brazed Tool Bit, CRT, 2.5 In L, 3/8 In W (CRT-2)
- Micro 100 Tool Bits and Engraving Tools