Shop All Tool Bits
Micro 100
Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W
Mfr # RAL-12
Zoro # G7867011
product price: $57.19
/ea
$57.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RAL
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Finish zinc
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3 1/2 in |
Shank Width | 1/2 in |
Shank Height | 1/2 in |
Radius | 3/8" |
Tip Length | 1/2" |
Nose Radius | 3/8 in |
Details
Style | RAL |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | 1/32 To 1/2 Radius In 1/32 Increments, Mfg. Number RXL-1, RXL-2, RXL-3, RXL-4, RXL-5, RXL-6, RXL-7, RXL-8, RXL-9, RXL-10, RXL-11, RXL-12, RXL-13, RXL-14, RXL-15, & RXL-16 |
Tip Thickness | 1/8 in |
Tolerance | .0005" |
Item | Single-Point Tool Bit |
Tip Material | Carbide |
Tool Bit Style Code | RAL |
Features | 5 Degrees Blend Angles Aid in Providing a Burr-Free Transition; Zinc Coated Shank Provides Durability and Corrosion Resistance |
Cutting Application | Convex Radius |
Finish - Machining | Zinc |
Offset | 0.105" |
Description
Single-Point Tool Bit, RAL, Carbide, Zinc, Left Hand, Shank Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 9/16 Inch Deep 6-Point Socket (SHD23014)
- BOSCH HIGH SPEED CUTTER 3/8" 1/8" SHANK (DE199)
- DRILL AMERICA 43/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (D/ACO43/64)
- PALADIN TOOLS Pro-Grip Crimper, 4-Indent D-Sub, 20-12A (PA1461)
- MICRO 100 Brazed Tool Bit, D, 3.5 In L, 1/2 In W (D-8)
- MICRO 100 Brazed Tool Bit, BT, 2.5 In L, 1/2 In W (BT-8)
- MICRO 100 Brazed Tool Bit, AL, 4 In L, 5/8 In W (AL-10)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-060002)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 5/16 In W (RC-312060)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-11)
- MICRO 100 Brazed Tool Bit, C, 2.5 In L, 3/8 In W (C-6)
- Micro 100 Tool Bits and Engraving Tools