Shop All Tool Bits
Micro 100
Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W
Mfr # RAL-11
Zoro # G4389953
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RAL
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Finish zinc
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3 1/2 in |
Shank Width | 1/2 in |
Shank Height | 1/2 in |
Tip Length | 1/2" |
Radius | 11/32" |
Nose Radius | 11/32 in |
Details
Style | RAL |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | 1/16 To 1/2 Radius In 1/16 Increments, Mfg Number RXL-2, RXL-4, RXL-6, RXL-8, RXL-10, RXL-12, RXL-14, & RXL-16 |
Tip Thickness | 1/8 in |
Item | Single-Point Tool Bit |
Tolerance | .0005" |
Tip Material | Carbide |
Tool Bit Style Code | RAL |
Cutting Application | Convex Radius |
Finish - Machining | Zinc |
Features | 5 Degrees Blend Angles Aid in Providing a Burr-Free Transition; Zinc Coated Shank Provides Durability and Corrosion Resistance |
Offset | 9/64" |
Description
Single-Point Tool Bit, RAL, Carbide, Zinc, Left Hand, Shank Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Spindle extension 2" (IBK.50)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C00743)
- PROTO 1 in Drive Impact Socket 2 15/16 in Size 6 pt Standard Depth, Black Oxide (J10047)
- BIG HORN 4-Inch Plastic Quick Coupling / Disconnect Blast Gate for Vacuum/Dust Collector (11441)
- MICRO 100 Brazed Tool Bit, RXL, 3.5 In L, 1/2 In W (RXL-10)
- MICRO 100 Brazed Tool Bit, C, 2-1/4 In L, 5/16 In W (C-5)
- MICRO 100 Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W (RAD-15)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-022002)
- MICRO 100 Brazed Tool Bit, BR, 3.5 In L, 1/2 In W (BR-8)
- MICRO 100 Brazed Tool Bit, C, 6 In L, 3/8 In W (C-375)
- DRILL AMERICA 3/4" C6 Left Hand Carbide Tipped Toolbit (DEWAL-12C6)
- Micro 100 Tool Bits