Shop All Tool Bits
Micro 100
Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W
Mfr # RAL-10
Zoro # G8157283
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RAL
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Finish zinc
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3 1/2 in |
Shank Width | 1/2 in |
Shank Height | 1/2 in |
Radius | 5/16" |
Tip Length | 1/2" |
Nose Radius | 5/16 in |
Details
Style | RAL |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | 1/32 To 1/4 Radius In 1/32 Increments, Mfg. Number RXL-1, RXL-2, RXL-3, RXL-4, RXL-5, RXL-6, RXL-7, & RXL-8 |
Item | Single-Point Tool Bit |
Tip Thickness | 1/8 in |
Tolerance | .0005" |
Finish - Machining | Zinc |
Features | 5 Degrees Blend Angles Aid in Providing a Burr-Free Transition; Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tool Bit Style Code | RAL |
Tip Material | Carbide |
Cutting Application | Convex Radius |
Offset | 0.170" |
Description
Single-Point Tool Bit, RAL, Carbide, Zinc, Left Hand, Shank Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Thin Kerf Next Generation Premier Fusion (P410T)
- MAKITA 3-3/8" 20T Carbide-Tipped Saw Blade (A-95021)
- WARNER Bull Nose Trowel, Outside Flex, 3/4" (148)
- TEKTON 1/2 Inch Drive x 5/8 Inch Deep 6-Point Impact Socket (SID23016)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-072002)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/2 In W (RC-500100)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 3/4 In W (RC-750060)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 1/2 In W (CT-121)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-4)
- MICRO 100 Brazed Tool Bit, LC, 6 In L, 1/4 In W (LC-250040)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-14)
- Micro 100 Tool Bits