Shop All Tool Bits
Micro 100
Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W
Mfr # RAL-8
Zoro # G8427955
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RAL
- Application 1/32 To 1/2 Radius In 1/32 Increments, Mfg. Number RXD-1, RXD-2, RXD-3, RXD-4, RXD-5, RXD-6, RXD-7, RXD-8, RXD-9, RXD-10, RXD-11, RXD-12, RXD-13, RXD-14, RXD-15, & RXD-16
- Shank Width 3/8 in
- Shank Height 3/8 in
- Material Steel w/ Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Overall Length | 2 1/2 in |
Tip Length | 3/8" |
Radius | 1/4" |
Nose Radius | 1/4 in |
Details
Style | RAL |
Item | Single-Point Tool Bit |
Application | 1/32 To 1/2 Radius In 1/32 Increments, Mfg. Number RXD-1, RXD-2, RXD-3, RXD-4, RXD-5, RXD-6, RXD-7, RXD-8, RXD-9, RXD-10, RXD-11, RXD-12, RXD-13, RXD-14, RXD-15, & RXD-16 |
Material | Steel w/ Carbide Tip |
Finish | zinc |
Cutting Direction | Left Hand |
Tip Thickness | 3/32 in |
Tolerance | .0005" |
Tip Material | Carbide |
Finish - Machining | Zinc |
Tool Bit Style Code | RAL |
Features | 5 Degrees Blend Angles Aid in Providing a Burr-Free Transition; Zinc Coated Shank Provides Durability and Corrosion Resistance |
Cutting Application | Convex Radius |
Offset | 0.105" |
Description
Single-Point Tool Bit, RAL, Carbide, Zinc, Left Hand, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Head (151-256)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-28300)
- MITUTOYO Dial Indicator, 0 to 5mm, 0-100 (1160A)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.025 (111202500)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-028002)
- MICRO 100 Brazed Tool Bit, IDRT, 2.5 In L, 3/8 In W (IDRT-61)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-16)
- MICRO 100 Brazed Tool Bit, BT, 2-1/4 In L, 7/16 In W (BT-7)
- MICRO 100 Brazed Tool Bit, CR, 4.5 In L (CR-101)
- MICRO 100 Brazed Tool Bit, FRT, 3.5 In L, 1/2 In W (FRT-8)
- MICRO 100 Brazed Tool Bit, C, 2-1/4 In L, 5/16 In W (C-5)
- Micro 100 Tool Bits