Shop All Tool Bits
Micro 100
Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W
Mfr # RAL-7
Zoro # G8430283
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RAL
- Application 1/16 To 1/2 Radius In 1/16 Increments, Mfg Number RXD-2, RXD-4, RXD-6, RXD-8, RXD-10, RXD-12, RXD-14, & RXD-16
- Shank Width 3/8 in
- Shank Height 3/8 in
- Material Steel w/ Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Overall Length | 2 1/2 in |
Radius | 7/32" |
Tip Length | 3/8" |
Nose Radius | 7/32 in |
Details
Style | RAL |
Item | Single-Point Tool Bit |
Application | 1/16 To 1/2 Radius In 1/16 Increments, Mfg Number RXD-2, RXD-4, RXD-6, RXD-8, RXD-10, RXD-12, RXD-14, & RXD-16 |
Material | Steel w/ Carbide Tip |
Finish | zinc |
Cutting Direction | Left Hand |
Tolerance | .0005" |
Tip Thickness | 3/32 in |
Tool Bit Style Code | RAL |
Features | 5 Degrees Blend Angles Aid in Providing a Burr-Free Transition; Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tip Material | Carbide |
Finish - Machining | Zinc |
Cutting Application | Convex Radius |
Offset | 9/64" |
Description
Single-Point Tool Bit, RAL, Carbide, Zinc, Left Hand, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Bit Set, Piece Ribe, 24 pcs. (9724)
- MITUTOYO Ring Gage, 3.2" (177-295)
- OSG Jobber Drill Bit, 3/4 in., HSS - Co (17750008)
- MILWAUKEE TOOL 1/2 in Drive 3-in-1 Transmission Utility Socket 1/2 in Size Square Deep Depth, Black Oxide (49-66-5102)
- MICRO 100 Brazed Tool Bit, RXL, 4.5 In L, 3/4 In W (RXL-16)
- MICRO 100 Tool Bit Set, RAD, 1/32-1/4, 32nds, 8Pc (RAD-22)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-14)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-5)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-3)
- MICRO 100 Brazed Tool Bit, EL, 4 In L, 5/8 In W (EL-10)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-11)
- Micro 100 Tool Bits and Engraving Tools