Shop All Tool Bits
Micro 100
Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W
Mfr # RAL-6
Zoro # G8393016
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style RAL
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Overall Length 2 1/2 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2 1/2 in |
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Tip Length | 3/8" |
Radius | 3/16" |
Nose Radius | 3/16 in |
Details
Style | RAL |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | 1/32 To 1/4 Radius In 1/32 Increments, Mfg. Number RXD-1, RXD-2, RXD-3, RXD-4, RXD-5, RXD-6, RXD-7, & RXD-8 |
Item | Single-Point Tool Bit |
Tip Thickness | 3/32 in |
Tolerance | .0005" |
Tip Material | Carbide |
Cutting Application | Convex Radius |
Finish - Machining | Zinc |
Tool Bit Style Code | RAL |
Features | 5 Degrees Blend Angles Aid in Providing a Burr-Free Transition; Zinc Coated Shank Provides Durability and Corrosion Resistance |
Offset | 0.170" |
Description
Single-Point Tool Bit, RAL, Carbide, Zinc, Left Hand, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Laser Distance Measurer, 2in. to 180 ft. (38YG97)
- WESTWARD #4 3-3/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFG4)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #51 (C18104)
- WESTWARD Machinist Scriber, 2 Straight/90 Deg (4KY27)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-1)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-040002)
- MICRO 100 Brazed Tool Bit, RXL, 2.5 In L, 3/8 In W (RXL-5)
- MICRO 100 Brazed Tool Bit, RXL, 2.5 In L, 3/8 In W (RXL-1)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-3)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-3)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 1/2 In W (CT-120)
- Micro 100 Tool Bits and Engraving Tools