Shop All Tool Bits
Micro 100
Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W
Mfr # RAL-4
Zoro # G8277665
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RAL
- Application 1/32 To 1/2 Radius In 1/32 Increments, Mfg. Number RAL-1, RAL-2, RAL-3, RAL-4, RAL-5, RAL-6, RAL-7, RAL-8, RAL-9, RAL-10, RAL-11, RAL-12, RAL-13, RAL-14, RAL-15, & RAL-16
- Shank Width 3/8 in
- Shank Height 3/8 in
- Material Steel w/ Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Overall Length | 2 1/2 in |
Radius | 1/8" |
Tip Length | 3/8" |
Nose Radius | 1/8 in |
Details
Style | RAL |
Item | Single-Point Tool Bit |
Application | 1/32 To 1/2 Radius In 1/32 Increments, Mfg. Number RAL-1, RAL-2, RAL-3, RAL-4, RAL-5, RAL-6, RAL-7, RAL-8, RAL-9, RAL-10, RAL-11, RAL-12, RAL-13, RAL-14, RAL-15, & RAL-16 |
Material | Steel w/ Carbide Tip |
Finish | zinc |
Cutting Direction | Left Hand |
Tip Thickness | 3/32 in |
Tolerance | .0005" |
Cutting Application | Convex Radius |
Features | 5 Degrees Blend Angles Aid in Providing a Burr-Free Transition; Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tool Bit Style Code | RAL |
Tip Material | Carbide |
Finish - Machining | Zinc |
Offset | 0.230" |
Description
Single-Point Tool Bit, RAL, Carbide, Zinc, Left Hand, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS CHISEL NON TURN ANGLE (AJA3112)
- EAZYPOWER Security Tee Star, T20, 1" (13243)
- STANLEY Snap-Off Utility Knife Snap-Off, 6 1/2 in L (DWHT10038)
- KNIPEX Insulated Precision Tweezers, Blunt Tip (92 67 63)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 3/8 In W (RC-375040)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-1)
- MICRO 100 Engraving Tool (RTCM-050-1)
- MICRO 100 Brazed Tool Bit, RT, 4 In L, 5/8 In W (RT-625)
- MICRO 100 Brazed Tool Bit, AR, 2 In L, 1/4 In W (AR-4)
- MICRO 100 Brazed Tool Bit, E, 3.5 In L, 1/2 In W (E-8)
- MICRO 100 Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W (RAD-15)
- Micro 100 Tool Bits and Engraving Tools