Shop All Tool Bits
Micro 100
Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W
Mfr # RAL-2
Zoro # G8404855
$51.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style RAL
- Shank Width 3/8 in
- Application 1/32 To 1/4 Radius In 1/32 Increments, Mfg. Number RAL-1, RAL-2, RAL-3, RAL-4, RAL-5, RAL-6, RAL-7, & RAL-8
- Shank Height 3/8 in
- Material Steel w/ Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Overall Length | 2 1/2 in |
Tip Length | 3/8" |
Radius | 1/16" |
Nose Radius | 1/16 in |
Details
Style | RAL |
Item | Single-Point Tool Bit |
Application | 1/32 To 1/4 Radius In 1/32 Increments, Mfg. Number RAL-1, RAL-2, RAL-3, RAL-4, RAL-5, RAL-6, RAL-7, & RAL-8 |
Material | Steel w/ Carbide Tip |
Finish | zinc |
Cutting Direction | Left Hand |
Tolerance | .0005" |
Tip Thickness | 3/32 in |
Features | 5 Degrees Blend Angles Aid in Providing a Burr-Free Transition; Zinc Coated Shank Provides Durability and Corrosion Resistance |
Cutting Application | Convex Radius |
Tip Material | Carbide |
Tool Bit Style Code | RAL |
Finish - Machining | Zinc |
Offset | 0.295" |
Description
Single-Point Tool Bit, RAL, Carbide, Zinc, Left Hand, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 10" Premium Segmented Edge Diamond Blade (PD255SEG-CS)
- SOG Utility Knife, Serrated, 2" Blade L (15-38-14-57)
- SUPERIOR TILE CUTTER AND TOOLS Double Bent Mixer (DC720)
- SUNEX ® 9/16 in. Angled Head Wrench (991404A)
- MICRO 100 Brazed Tool Bit, RXL, 4.5 In L, 3/4 In W (RXL-15)
- MICRO 100 Brazed Tool Bit, EL, 2-1/4 In L, 5/16 In W (EL-5)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-11)
- MICRO 100 Brazed Tool Bit, RXL, 2.5 In L, 3/8 In W (RXL-5)
- MICRO 100 Brazed Tool Bit, AR, 2.5 In L, 3/8 In W (AR-6)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/2 In W (RC-500100)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-8)
- Micro 100 Tool Bits