Shop All Tool Bits
Micro 100
Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W
Mfr # RAL-1
Zoro # G4380257
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RAL
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Finish zinc
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 2 1/2 in |
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Radius | 1/32" |
Tip Length | 3/8" |
Nose Radius | 1/32 in |
Details
Style | RAL |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | 1/16, 1/8, 1/4, 3/8 Radius, Mfg. Number RAL-2, RAL-4, RAL-8, & RAL-12 |
Tolerance | .0005" |
Item | Single-Point Tool Bit |
Tip Thickness | 3/32 in |
Tool Bit Style Code | RAL |
Features | 5 Degrees Blend Angles Aid in Providing a Burr-Free Transition; Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tip Material | Carbide |
Finish - Machining | Zinc |
Cutting Application | Convex Radius |
Offset | 0.295" |
Description
Single-Point Tool Bit, RAL, Carbide, Zinc, Left Hand, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 3/4-16 Standard Hand Tap Fractional (5505588)
- VIKING Reduced Shank Bit, 33/64in, HSS, 135Deg (VI 29550)
- MASON Vibration Isolation Pad, 2400lb, PK2 (20UZ19)
- WILLIAMS ADJ WRENCH 80-S PHOS 12IN (BAH8073RUS)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-11)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-096F)
- MICRO 100 Brazed Tool Bit, ER, 2.5 In L, 3/8 In W (ER-6)
- MICRO 100 Brazed Tool Bit, EL, 4 In L, 5/8 In W (EL-10)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 1/2 In W (CT-121)
- MICRO 100 Brazed Tool Bit, BL, 2.5 In L, 3/8 In W (BL-6)
- MICRO 100 Engraving Tool (RTCM-050-1)
- Micro 100 Tool Bits