Shop All Tool Bits
Micro 100
Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W
Mfr # RAD-16
Zoro # G4380241
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RAD
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 1/2 in |
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Radius | 1/2" |
Tip Length | 3/4" |
Nose Radius | 1/2 in |
Details
Style | RAD |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Tip Thickness | 3/16 in |
Tolerance | .0005" |
Item | Single-Point Tool Bit |
Finish - Machining | Zinc |
Tip Material | Carbide |
Features | 5 Degrees Blend Angles Aid in Providing a Burr-Free Transition; Zinc Coated Shank Provides Durability and Corrosion Resistance |
Cutting Application | Convex Radius |
Tool Bit Style Code | RAD |
Offset | 0.230" |
Description
Single-Point Tool Bit, RAD, Carbide, Zinc, Right Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" DRIVE 10MM HEX BIT SOCKET (45-34-1056)
- PROTO 1/4" Drive Crowfoot Socket Wrench Set, Metric, Open End, Full Polish (J47000MCF)
- DAYTON Foot Shear, 16 Ga, 37 In (13W872)
- ZORO SELECT Ceramic, Tool Holding, 20 Lb. Pull (3DYE4)
- MICRO 100 Brazed Tool Bit, AR, 2 In L, 1/4 In W (AR-4)
- MICRO 100 Brazed Tool Bit, RXL, 4.5 In L, 3/4 In W (RXL-16)
- MICRO 100 Engraving Tool (RTC-250-260)
- MICRO 100 Brazed Tool Bit, AR, 4.5 In L, 3/4 In W (AR-12)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-2)
- MICRO 100 Brazed Tool Bit, LC, 4 In L, 5/8 In W (LC-625125)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-3)
- Micro 100 Tool Bits and Engraving Tools