Shop All Tool Bits
Micro 100
Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W
Mfr # RAD-15
Zoro # G8245772
product price: $61.29
/ea
$61.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RAD
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Overall Length 4 1/2 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 1/2 in |
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Radius | 15/32 |
Tip Length | 3/4" |
Nose Radius | 15/32 in |
Details
Style | RAD |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tolerance | .0005" |
Tip Thickness | 3/16 in |
Tool Bit Style Code | RAD |
Finish - Machining | Zinc |
Tip Material | Carbide |
Cutting Application | Convex Radius |
Features | 5 Degrees Blend Angles Aid in Providing a Burr-Free Transition; Zinc Coated Shank Provides Durability and Corrosion Resistance |
Offset | 17/64" |
Description
Single-Point Tool Bit, RAD, Carbide, Zinc, Right Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 120-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (200522)
- NANUK CASES Customized Foam Insert, 990-FOAM_AR (990-FOAM_AR)
- RIDGID Nut, For Use w/4A499 Pipe Wrench (31665)
- IRWIN 6 Mini Bar Clamp (1964742)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-15)
- MICRO 100 Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W (RAD-13)
- MICRO 100 Brazed Tool Bit, CL, 6 In L (CL-110)
- MICRO 100 Brazed Tool Bit, BR, 2.5 In L, 3/8 In W (BR-6)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-4)
- MICRO 100 Brazed Tool Bit, CRT, 4-1/4 In L, 3/4 In W (CRT-8)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-3)
- Micro 100 Tool Bits and Engraving Tools