Shop All Tool Bits
Micro 100
Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W
Mfr # RAD-14
Zoro # G8366477
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RAD
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Overall Length 4 1/2 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 4 1/2 in |
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Tip Length | 3/4" |
Radius | 7/16" |
Nose Radius | 7/16 in |
Details
Style | RAD |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Tip Thickness | 3/16 in |
Tolerance | .0005" |
Item | Single-Point Tool Bit |
Tip Material | Carbide |
Finish - Machining | Zinc |
Cutting Application | Convex Radius |
Features | 5 Degrees Blend Angles Aid in Providing a Burr-Free Transition; Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tool Bit Style Code | RAD |
Offset | 0.295" |
Description
Single-Point Tool Bit, RAD, Carbide, Zinc, Right Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 30mm x 2.0, Metric Taper Tap (28E300BT)
- PLATT Black Protective Case, 19"L x 14"W x 7-1/2"D (707)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 14mm 12 pt Metric Socket, 12 Points (8434)
- WILTON Collar Assembly, For Use With 300 and 350 Machinist Bench Vise (2904000)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-1)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 3/8 In W (RC-375060)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-7)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 5/8 In W (CT-130)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 3/4 In W (RC-750100)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-7)
- HHIP 1/2 X 4" M2 High Speed Steel Square Tool Bit (2000-0007)
- Micro 100 Tool Bits and Engraving Tools